Shop All Hard Case Storage
Nanuk Cases
Case, Red, 904S-000RD-0A0
Mfr # 904S-000RD-0A0
Zoro # G806125591
$49.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 904S-000RD-0A0
- Zoro # G806125591
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 11 |
Overall Width | 5 |
Overall Height | 9 |
Depth | 2.9 |
Height | 4.5 |
Details
Color | Red |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof Hard Case |
Weight | 2 |
Item | Case,Red |
Load Capacity | 186 cu.in | 0.10 cu.ft | 3.1 L |
Description
Case,Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Mini Air Ratchet Wrench, 1/4" (SX106B)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Right Angle Impact Wrench with Friction Ring (Bare Tool) (2565-20)
- MILWAUKEE TOOL 5/8 in. x 6 in. x 8 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7200)
- KRAFT TOOL Magnesium Bull Float, 72x8" (CC808-01)
- NANUK CASES Orange Padded Divider Case, 16.9"L x 12.9"W x 9.3"D (918-2003)
- NANUK CASES Case with Foam Insert for Oculus 2, 925S-080GP-0A0-21313 (925S-080GP-0A0-21313)
- NANUK CASES Case with Lid Organizer Divider, Blue, 920S-060BL-0A0 (920S-060BL-0A0)
- NANUK CASES Case with Foam for Sony(R) A7, Orange, 935S-080OR-0A0-19017 (935S-080OR-0A0-19017)
- NANUK CASES Orange Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-010OR-0A0)
- NANUK CASES Yellow Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-010YL-0A0)
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3I-6018-8B-L)
- Nanuk Cases Hard Case Storage