Shop All Hard Case Storage
Nanuk Cases
Case, Orange, 938S-000OR-0A0
Mfr # 938S-000OR-0A0
Zoro # G106126410
product price: $259.95
/ea
Free Shipping & Returns
$259.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 938S-000OR-0A0
- Zoro # G106126410
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 24 |
Overall Width | 16 |
Overall Height | 14 |
Depth | 9.5 |
Height | 13.2 |
Details
Color | Orange |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case,Orange |
Storage Trunk Item | Waterproof Hard Case with Wheels - Empty |
Weight | 17 |
Load Capacity | 3118 cu.in | 1.8 cu.ft | 51.1 L |
Description
Case,Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Drill Bit, 11/64, Turbomax, 135deg, PK5 (73311)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.536 (111253600)
- MAYHEW PRO Hollow Punch, Rnd, Steel, 48mm x 1-11/16 In (50577)
- WERA 5 1/4 in Centering Pin (05003696001)
- NANUK CASES Case with Foam, Black, 985S-081BK-0A0-18249 (985S-081BK-0A0-18249)
- NANUK CASES Orange Padded Divider Case, 19.9"L x 16.1"W x 10.1"D (933-2003)
- NANUK CASES Foam Insert, 15"L x 10"W x Lid Tray: 1-3/4", Base Tray: 5-7/8"D (918-FOAM)
- NANUK CASES Case with Lid Organizer Divider, Graphite, 935S-060GP-0A0 (935S-060GP-0A0)
- NANUK CASES Yellow Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-010YL-0A0)
- NANUK CASES Case with Lid Organizer Divider, Orange, 945S-060OR-0A0 (945S-060OR-0A0)
- PROSKIT ABS Tool Case (900-141)
- Nanuk Cases Hard Case Storage