Shop All Hard Case Storage
Nanuk Cases
Case, Orange, 908S-000OR-0A0
Mfr # 908S-000OR-0A0
Zoro # G706125790
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 908S-000OR-0A0
- Zoro # G706125790
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 13 |
Overall Width | 9 |
Overall Height | 11 |
Depth | 6.1 |
Height | 8 |
Details
Color | Orange |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 5 |
Item | Case,Orange |
Storage Trunk Item | Waterproof Hard Case |
Load Capacity | 534 cu.in | 0.29 cu.ft | 8.8 L |
Description
Case,Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #5 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-302055)
- DRILL AMERICA #3x4" Extra Long Combined Drill Bit and Countersink (DEW3X4)
- MAYHEW Flexible Shaft Mag Pickup Tool, 23 In (17605)
- DIABLO HOLE SAW DIAMOND GRIT 3/8in. (DHS0375DG)
- NANUK CASES Case with Padded Divider, Orange, 938S-020OR-0A0 (938S-020OR-0A0)
- NANUK CASES Yellow Carrying Case, 19.9"L x 16.1"W x 10.1"D, Material: Lightweight NK-7 Polypropylene (933-1004)
- NANUK CASES Yellow Protective Case, 14.3"L x 11.1"W x 4.7"D (910-1004)
- NANUK CASES Black Protective Case, 14.3"L x 11.1"W x 4.7"D (910S-010BK-0A0)
- NANUK CASES Case, Graphite, 995S-001GP-0A0 (995S-001GP-0A0)
- NANUK CASES Black Protective Case, 14.3"L x 11.1"W x 4.7"D (910S-000BK-0A0)
- PELICAN Black Protective Case, 16.44" L x 13" W x 6.82" D (1450NF)
- Nanuk Cases Hard Case Storage