Shop All Hard Case Storage
Nanuk Cases
Case, Olive, 930S-000OL-0A0
Mfr # 930S-000OL-0A0
Zoro # G306125701
Free Shipping & Returns
$169.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 930S-000OL-0A0
- Zoro # G306125701
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 21 |
Overall Width | 9 |
Overall Height | 17 |
Height | 7.6 |
Depth | 4.8 |
Details
Color | Olive |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 10 |
Item | Case,Olive |
Load Capacity | 1615 cu.in | 0.93 cu.ft | 26.5 L |
Storage Trunk Item | Waterproof Hard Case Empty |
Description
Case,Olive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/8-27 Npt (95201)
- DYNAMIC Tools 13mm Stubby Flex Head Ratcheting Wrench (D076313)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H3216HG)
- CRAFTSMAN Sockets, 3/4" Drive 1-3/4" 12 Point SAE (CMMT47785)
- NANUK CASES Black Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-010BK-0A0)
- NANUK CASES Case with Foam for 2 Bodies DSLR Silver (935S-080SV-0A0-20060)
- NANUK CASES Case w/ Foam Insert for 28 Knives, Black (915S-080BK-0A0-21053)
- NANUK CASES Case with Foam, Silver, 903S-010SV-0A0 (903S-010SV-0A0)
- NANUK CASES Case with Foam, Black, 970S-010BK-0A0 (970S-010BK-0A0)
- NANUK CASES Case with Foam, Silver, 930S-010SV-0A0 (930S-010SV-0A0)
- NANUK CASES Case with Foam, Red, 910S-010RD-0A0 (910S-010RD-0A0)
- Nanuk Cases Hard Case Storage