Shop All Hard Case Storage
Nanuk Cases
Case, Olive, 920S-000OL-0A0
Mfr # 920S-000OL-0A0
Zoro # G106125703
product price: $145.95
/ea
Free Shipping & Returns
$145.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 920S-000OL-0A0
- Zoro # G106125703
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 18 |
Overall Width | 8 |
Overall Height | 14 |
Height | 6.8 |
Depth | 4.1 |
Details
Color | Olive |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case,Olive |
Storage Trunk Item | Waterproof Hard Case |
Weight | 7 |
Load Capacity | 977 cu.in | 0.56 cu.ft | 16 L |
Description
Case,Olive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 16.9" L, Full Polish Chrome Finish (81370T)
- DRILL AMERICA 1" NPT 2-1/2" OD HSS Round Adjustable Pipe Die (DWTH212-1NPT)
- DRILL AMERICA 7.75mm HSS Jobber Length Drill Bit (DWDMM7.75)
- DRILL AMERICA 7/8"-9 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 7/8"-9 (DWT54884)
- NANUK CASES Case with Padded Divider, Black, 965S-020BK-0A0 (965S-020BK-0A0)
- NANUK CASES Case, Graphite, 903S-000GP-0A0 (903S-000GP-0A0)
- NANUK CASES Case with Foam Sennheiser(TM) with So, 905S-080LI-0A0-19138 (905S-080LI-0A0-19138)
- NANUK CASES Case with Foam, Black, 970S-010BK-0A0 (970S-010BK-0A0)
- NANUK CASES Black Protective Case, 9.1"L x 6.8"W x 3.8"D (903S-000BK-0A0)
- NANUK CASES Case with Padded Divider, Orange, 938S-020OR-0A0 (938S-020OR-0A0)
- SKB Black Protective Case, 24.32"L x 19-1/2"W x 8.86"D (3i-2217-8B-C)
- Nanuk Cases Hard Case Storage