Shop All Hard Case Storage
Nanuk Cases
Case, Olive, 915S-000OL-0A0
Mfr # 915S-000OL-0A0
Zoro # G806125690
product price: $102.95
/ea
Free Shipping & Returns
$102.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 915S-000OL-0A0
- Zoro # G806125690
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 16 |
Overall Width | 8 |
Overall Height | 13 |
Height | 6.8 |
Depth | 4.1 |
Details
Color | Olive |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof Hard Case Empty |
Item | Case,Olive |
Load Capacity | 796 cu.in | 0.46 cu.ft | 13 L |
Weight | 6 |
Description
Case,Olive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Set, 3/16, 1/4, 3/8, 1/2, 5/8, 3/4, 1x82 (64100072)
- VEGA Hex Ball L-Key (Long), 3/16 (HB1264L)
- HHIP 3/8" C-6 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-1106)
- X1 TOOLS 15/16 x 1/2 Drive, 6 Point Deep Impact Socket, Spindle Axle Nut 1 Socket by X1 Tools (X1E-HAN-SOC-DEE-2100x1)
- NANUK CASES Case, Red, 909S-000RD-0A0 (909S-000RD-0A0)
- NANUK CASES Case with Padded Divider, Olive, 920S-020OL-0A0 (920S-020OL-0A0)
- NANUK CASES Orange Protective Case, 21.7"L x 16.9"W x 8-1/2"D (940S-000OR-0A0)
- NANUK CASES Case, Blue, 904S-000BL-0A0 (904S-000BL-0A0)
- NANUK CASES Yellow Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-010YL-0A0)
- NANUK CASES Case with Foam, Silver, 903S-010SV-0A0 (903S-010SV-0A0)
- PELICAN Black Protective Case, 14.2" L x 11.4" W x 6-1/2" D (IM2100)
- Nanuk Cases Hard Case Storage