Shop All Hard Case Storage
Nanuk Cases
Case, Olive, 909S-000OL-0A0
Mfr # 909S-000OL-0A0
Zoro # G606125678
$59.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 909S-000OL-0A0
- Zoro # G606125678
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 13 |
Overall Width | 5 |
Overall Height | 10 |
Depth | 2.37 |
Height | 4.38 |
Details
Color | Olive |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case,Olive |
Weight | 3 |
Storage Trunk Item | Waterproof Hard Case |
Load Capacity | 295 cu.in | 0.18 cu.ft | 4.8 L |
Description
Case,Olive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL TOOL Scribe/Engraving Chisel Kit (UT8617K)
- KIPP Wing Grip D=5/16-18X20 A=50, H=24, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.1A35X20)
- MILWAUKEE TOOL M12 Cordless 3/8 in Lithium-Ion Ratchet Kit (2457-21)
- KIPP Adjustable Handle, Size: 3 M10X40, Entirely Stainless Steel, Electropolished (K0124.310X40)
- NANUK CASES Case with Foam, Yellow, 920S-080YL-0A0-19135 (920S-080YL-0A0-19135)
- NANUK CASES Foam Insert, 15"L x 10"W x Lid Tray: 1-3/4", Base Tray: 5-7/8"D (918-FOAM)
- NANUK CASES Case w/ Lid Org with Divider, Graphite, 960S-060GP-0A0 (960S-060GP-0A0)
- NANUK CASES Case with Padded Divider, Orange, 938S-020OR-0A0 (938S-020OR-0A0)
- NANUK CASES Yellow Padded Divider Case, 19.9"L x 16.1"W x 10.1"D (933-2004)
- NANUK CASES Orange Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-000OR-0A0)
- PELICAN Desert Tan Protective Case, 33.43" L x 28.4" W x 17.65" D (1690-001-190)
- Nanuk Cases Hard Case Storage