Shop All Hard Case Storage
Nanuk Cases
Case, Olive, 908S-000OL-0A0
Mfr # 908S-000OL-0A0
Zoro # G006125308
product price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 908S-000OL-0A0
- Zoro # G006125308
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 13 |
Overall Width | 9 |
Overall Height | 11 |
Depth | 6.1 |
Height | 8 |
Details
Color | Olive |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case,Olive |
Load Capacity | 534 cu.in | 0.29 cu.ft | 8.8 L |
Storage Trunk Item | Waterproof Hard Case |
Weight | 5 |
Description
Case,Olive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/64-1/2" MT3 Integrated Drill Chuck (3701-2499)
- MILWAUKEE TOOL SPL/RDHEX Demo Tamper Shank (48-62-2097)
- DAMTITE Waterproofing Hydraulic Cement (07121)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 3/4 in Size, Standard Socket, Black Phosphate (49-66-6110)
- NANUK CASES Orange Protective Case, 15.8"L x 12.1"W x 6.8"D (915S-020OR-0A0)
- NANUK CASES Foam Inserts, 3 Part, 933 Nanuk Case (933-FOAM)
- NANUK CASES Case 975, No Pull Handle w/Foam, Black (975W-010BK-0A0)
- NANUK CASES Case, Black, 968S-000BK-0A0 (968S-000BK-0A0)
- NANUK CASES Black Protective Case, 16.7"L x 13.4"W x 6.8"D (920S-010BK-0A0)
- NANUK CASES Case, Black, 950S-000BK-0A0 (950S-000BK-0A0)
- BARSKA Dark Earth Protective Case, 13"L x 11"W x 4-3/4"D (BH12174)
- Nanuk Cases Hard Case Storage