Shop All Hard Case Storage
Nanuk Cases
Case, Graphite, 960S-000GP-0A0
Mfr # 960S-000GP-0A0
Zoro # G606125234
product price: $319.95
/ea
Free Shipping & Returns
$319.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Graphite
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 960S-000GP-0A0
- Zoro # G606125234
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 21 |
Overall Width | 15 |
Overall Height | 26 |
Height | 14.5 |
Depth | 10.8 |
Details
Color | Graphite |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Lid Organizer for Nanuk Case |
Load Capacity | 4825 cu.in | 2.79 cu.ft | 79.0 L |
Weight | 23 |
Item | Case,Graphite |
Description
Case,Graphite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Repl Blade Set, Center Cut, For 22UN79 (22UN82)
- GREENFIELD THREADING Spiral Point Tap Plug, 2 Flutes (360862)
- MITUTOYO Depth Gage, 0 to 6 In (527-311-50)
- EAT-IN 6 In. Monster Scraper (EA96485)
- NANUK CASES Case with Foam, Silver, 920S-010SV-0A0 (920S-010SV-0A0)
- NANUK CASES Case with Foam, Silver, 930S-010SV-0A0 (930S-010SV-0A0)
- NANUK CASES Case with Foam Insert for 8 Knives, 909S-080BL-0A0-19327 (909S-080BL-0A0-19327)
- NANUK CASES Case with Foam Insert for DJI(TM) Mavic, 909S-080BK-0A0-19329 (909S-080BK-0A0-19329)
- NANUK CASES Black Padded Divider Case, 19.9"L x 16.1"W x 10.1"D (933-2001)
- NANUK CASES Foam Insert, 15"L x 10"W x Lid Tray: 1-3/4", Base Tray: 5-7/8"D (918-FOAM)
- PELICAN Black Protective Case, 24.6"L x 19.7"W x 8.6"D (IM2700)
- Nanuk Cases Hard Case Storage