Shop All Hard Case Storage
Nanuk Cases
Case, Graphite, 940S-000GP-0A0
Mfr # 940S-000GP-0A0
Zoro # G906125552
product price: $184.95
/ea
Free Shipping & Returns
$184.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Graphite
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 940S-000GP-0A0
- Zoro # G906125552
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 23 |
Overall Width | 9 |
Overall Height | 18 |
Depth | 5.9 |
Height | 8.5 |
Details
Color | Graphite |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 10 |
Storage Trunk Item | Waterproof Hard Case Empty |
Load Capacity | 2240 cu.in | 1.29 cu.ft | 36.7 L |
Item | Case,Graphite |
Description
Case,Graphite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 15 Piece 12 Point Metric Combination Wrench Set with Tool Roll (CCWS5-05)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.57mm (112401570)
- KO-KEN Wobble-Fix Extension Bar 250mm 3/8 Sq. Drive (3763-250)
- STAHLWILLE TOOLS Single-end Wrench, adjustable Size4 max.13 mm (40260104)
- NANUK CASES Case with Foam, Graphite, 930S-010GP-0A0 (930S-010GP-0A0)
- NANUK CASES Orange Carrying Case, 19.9"L x 16.1"W x 10.1"D (933-0003)
- NANUK CASES Case, Olive, 920S-000OL-0A0 (920S-000OL-0A0)
- NANUK CASES Graphite Carrying Case, 19.9"L x 16.1"W x 10.1"D, Material: Lightweight NK-7 Polypropylene (933-1007)
- NANUK CASES Case, Standard, Black, 988S-000BK-0A0 (988S-000BK-0A0)
- NANUK CASES Case w/ Foam Insert for (21271), 910S-080BK-0A0-21271 (910S-080BK-0A0-21271)
- NANUK CASES Purple Micro Case, 6.3"L x 4.7"W x 2.2"D (320-0013)
- Nanuk Cases Hard Case Storage