Shop All Hard Case Storage
Nanuk Cases
Case, Graphite, 930S-000GP-0A0
Mfr # 930S-000GP-0A0
Zoro # G406125489
product price: $169.95
/ea
Free Shipping & Returns
$169.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Graphite
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 930S-000GP-0A0
- Zoro # G406125489
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 21 |
Overall Width | 9 |
Overall Height | 17 |
Depth | 4.8 |
Height | 7.6 |
Details
Color | Graphite |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Load Capacity | 1615 cu.in | 0.93 cu.ft | 26.5 L |
Weight | 10 |
Item | Case,Graphite |
Storage Trunk Item | Waterproof Hard Case Empty |
Description
Case,Graphite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/4 in. x 31 in. x 36 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3974)
- WHEELER-REX Threading Machine, 1/2"-4" (6790)
- PROTO 3/4 in Drive Impact Socket 36 mm Size, Standard Socket, black oxide (J07536MT)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 24 mm Size, Standard Socket, Black Phosphate (49-66-6256)
- NANUK CASES Case 904 Empty with First Aid Logo, Red (904S-000RD-PA0-FSA01)
- NANUK CASES Case with Foam, Olive, 985S-081OL-0A0-18249 (985S-081OL-0A0-18249)
- NANUK CASES Orange Padded Divider Case, 16.9"L x 12.9"W x 9.3"D (918-2003)
- NANUK CASES Case with Foam, Black, 985S-011BK-0A0 (985S-011BK-0A0)
- NANUK CASES Case with Foam, Lime, 908S-010LI-0A0 (908S-010LI-0A0)
- NANUK CASES Case, Blue, 904S-000BL-0A0 (904S-000BL-0A0)
- SKB Tan Protective Case, 33.71"L x 16.37"W x 16.37"D (3I-3026-15TE)
- Nanuk Cases Hard Case Storage