Shop All Hard Case Storage
Nanuk Cases
Case, Graphite, 925S-000GP-0A0
Mfr # 925S-000GP-0A0
Zoro # G706125486
product price: $162.95
/ea
Free Shipping & Returns
$162.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Graphite
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 925S-000GP-0A0
- Zoro # G706125486
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 20 |
Overall Width | 8 |
Overall Height | 16 |
Height | 7 |
Depth | 4.3 |
Details
Color | Graphite |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case,Graphite |
Load Capacity | 1284 cu.in | 0.74 cu.ft | 21 L |
Weight | 8 |
Storage Trunk Item | Waterproof Hard Case |
Description
Case,Graphite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Bi-Material Short Blade Wood Chisel – 1" (16-316)
- BURNDY Cordless Crimping Tool Kit, Latching (PAT81K2U03A2)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (451-60-50-M10-SS-55)
- DRILL AMERICA m27x2 2-1/2"OD HSS Round Die (DWTMR212-27X2)
- NANUK CASES Case with Padded Divider, Black, 960S-020BK-0A0 (960S-020BK-0A0)
- NANUK CASES Case with Foam Take Down, Olive, 985S-081OL-0A0-18332 (985S-081OL-0A0-18332)
- NANUK CASES Yellow Padded Divider Case, 19.9"L x 16.1"W x 10.1"D (933-2004)
- NANUK CASES Case 909 Empty with First Aid Logo, Red (909S-000RD-PA0-FSA01)
- NANUK CASES Case, Blue, 903S-000BL-0A0 (903S-000BL-0A0)
- NANUK CASES Yellow Carrying Case, 19.9"L x 16.1"W x 10.1"D (933-0004)
- NANUK CASES Orange Protective Case, 14.3"L x 11.1"W x 4.7"D (910-1003)
- Nanuk Cases Hard Case Storage