Shop All Hard Case Storage
Nanuk Cases
Case, Graphite, 915S-000GP-0A0
Mfr # 915S-000GP-0A0
Zoro # G606125494
product price: $102.95
/ea
Free Shipping & Returns
$102.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Graphite
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 915S-000GP-0A0
- Zoro # G606125494
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 16 |
Overall Width | 8 |
Overall Height | 13 |
Depth | 4.1 |
Height | 6.8 |
Details
Color | Graphite |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case,Graphite |
Storage Trunk Item | Waterproof Hard Case Empty |
Weight | 6 |
Load Capacity | 796 cu.in | 0.46 cu.ft | 13 L |
Description
Case,Graphite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/2" HOLE DOZER w/CARBIDE TEETH (49-56-0713)
- KO-KEN Socket 19mm 6 Point 80mm 3/8 Sq. Drive (13300M-19)
- PROTO 1/2 in Drive Slotted Socket Bit SAE 1/2 in Tip, 3 5/32 in L (J5408A)
- LENOX Band Saw Blade, 13 ft. 6 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel (1792757)
- NANUK CASES Case with Foam, Olive, 960S-010OL-0A0 (960S-010OL-0A0)
- NANUK CASES Case 910 with First Aid Logo, Red (910S-000RD-PA0-FSA01)
- NANUK CASES Case 320 Empty with First Aid Logo, Red (320-FSA9)
- NANUK CASES Case with Foam, Red, 910S-010RD-0A0 (910S-010RD-0A0)
- NANUK CASES Case with Foam Insert for Oculus 2, 925S-080GP-0A0-21313 (925S-080GP-0A0-21313)
- NANUK CASES Black Long Case, 47.1"L x 17.3"W x 6.6"D (990-0001)
- PELICAN Black Protective Case, 24.39"L x 19.36"W x 8.79"D (1600)
- Nanuk Cases Hard Case Storage