Shop All Hard Case Storage
Nanuk Cases
Case, Graphite, 910S-000GP-0A0
Mfr # 910S-000GP-0A0
Zoro # G706125455
product price: $75.95
/ea
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Graphite
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 910S-000GP-0A0
- Zoro # G706125455
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 5 |
Overall Height | 12 |
Depth | 2.8 |
Height | 4.7 |
Details
Color | Graphite |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case,Graphite |
Weight | 4 |
Load Capacity | 498 cu.in | 0.28 cu.ft | 8.2 L |
Storage Trunk Item | Waterproof Hard Case |
Description
Case,Graphite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS Pick Axe, 36" Orange Fiberglass Handle, 6 lb. Head (PAO-6)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC #27 (70127)
- DRILLCO 3/4 Straight Flute Hex Nut Car Length Construction Reamer (150HX148)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TX102)
- NANUK CASES Case, Yellow, 950S-000YL-0A0 (950S-000YL-0A0)
- NANUK CASES Case w/ Foam Rode(R)Rodelink(TM) Wirel, 905S-080BL-0A0-19133 (905S-080BL-0A0-19133)
- NANUK CASES Case with Foam Insert for DJI(TM) Mavic, 909S-080BK-0A0-19329 (909S-080BK-0A0-19329)
- NANUK CASES Case with Foam, Black, 909S-010BK-0A0 (909S-010BK-0A0)
- NANUK CASES Case with Foam, Olive, 960S-010OL-0A0 (960S-010OL-0A0)
- NANUK CASES Black Long Case, 47.1"L x 17.3"W x 6.6"D (990-0001)
- PELICAN Black Protective Case, 10.62"L x 9.68"W x 6.87"D (1300NF)
- Nanuk Cases Hard Case Storage