Shop All Hard Case Storage
Nanuk Cases
Case, Graphite, 909S-000GP-0A0
Mfr # 909S-000GP-0A0
Zoro # G606125432
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Graphite
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 909S-000GP-0A0
- Zoro # G606125432
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 13 |
Overall Width | 5 |
Overall Height | 10 |
Height | 4.38 |
Depth | 2.37 |
Details
Color | Graphite |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof Hard Case |
Weight | 3 |
Load Capacity | 295 cu.in | 0.18 cu.ft | 4.8 L |
Item | Case,Graphite |
Description
Case,Graphite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Sledge Hammer, 6 lb., 24 In, Rubber/Steel (24Z030)
- DRILLCO 1/2, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N132)
- DRILLCO 1/8, S/S STR FLUTE CHUCK REAMER - 4300E (430E108)
- MILWAUKEE TOOL M18 REDLITHIUM XC5.0 Battery, 5.0Ah, Extended Capacity, 18V, Li-Ion, Batteries (2-Pack) (48-11-1852)
- NANUK CASES Black Long Case, 47.1"L x 17.3"W x 6.6"D (990-0001)
- NANUK CASES Olive Long Case, 47.1"L x 17.3"W x 6.6"D, Material: Lightweight NK-7 Polypropylene (990-0006)
- NANUK CASES Case with Foam Insert for Oculus 2, 925S-080GP-0A0-21313 (925S-080GP-0A0-21313)
- NANUK CASES Yellow Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-000YL-0A0)
- NANUK CASES Case with Lid Organizer Divider, Graphite, 935S-060GP-0A0 (935S-060GP-0A0)
- NANUK CASES Case with Foam Insert for DJI(TM) Mavic, 909S-080BK-0A0-19329 (909S-080BK-0A0-19329)
- PELICAN Black Protective Case, 24.7"L x 15.46"W x 8.2"D (1535AIRNF)
- Nanuk Cases Hard Case Storage