Shop All Hard Case Storage
Nanuk Cases
Case, Blue, 930S-000BL-0A0
Mfr # 930S-000BL-0A0
Zoro # G806125225
product price: $141.95
/ea
Free Shipping & Returns
$141.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 930S-000BL-0A0
- Zoro # G806125225
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 18 |
Overall Width | 8 |
Overall Height | 14 |
Depth | 4.8 |
Height | 6.8 |
Details
Color | Blue |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case,Blue |
Weight | 7 |
Storage Trunk Item | Waterproof Hard Case |
Load Capacity | 1615 cu.in | 0.93 cu.ft | 26.5 L |
Description
Case,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-102500)
- KNIPEX 5-3/4" Precision internal Circlip Pliers, Plastic Grip (48 11 J0)
- MIDWEST FASTENER 1/4" x 5/8" Red Vinyl Plastic Vacuum Caps 6PK (32754)
- JACOBS 3PD-3 Plain Bearing Heavy Duty 5/8" Chuck (6230)
- NANUK CASES Protective Case, 25-3/8"L x 20"W (960S-010OR-0A0)
- NANUK CASES Case with Foam, Graphite, 930S-010GP-0A0 (930S-010GP-0A0)
- NANUK CASES Case with Lid Organizer Foam, Orange, 935S-050OR-0A0 (935S-050OR-0A0)
- NANUK CASES Foam Insert, 15"L x 10"W x Lid Tray: 1-3/4", Base Tray: 5-7/8"D (918-FOAM)
- NANUK CASES Case with Foam Sennheiser(TM) with So, 905S-080LI-0A0-19138 (905S-080LI-0A0-19138)
- NANUK CASES Yellow Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-000YL-0A0)
- NANUK CASES Black Long Case, 47.1"L x 17.3"W x 6.6"D (990-1001)
- Nanuk Cases Hard Case Storage