Shop All Hard Case Storage
Nanuk Cases
Case, Blue, 910S-000BL-0A0
Mfr # 910S-000BL-0A0
Zoro # G906125187
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 910S-000BL-0A0
- Zoro # G906125187
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 5 |
Overall Height | 12 |
Depth | 2.8 |
Height | 4.7 |
Details
Color | Blue |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case,Blue |
Load Capacity | 498 cu.in | 0.28 cu.ft | 8.2 L |
Weight | 4 |
Storage Trunk Item | Waterproof Hard Case |
Description
Case,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 4 mm Tip, 1 1/2 in L (54TM08)
- X-ACTO Knife, Rubber Barrel, #11 Blade (X3724)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38110)
- PROTO Jaw Puller, 2 t, 3 Jaw (J4034A)
- NANUK CASES Olive Long Case, 55.1"L x 17.3"W x 6.6"D (995-1006)
- NANUK CASES Case with Foam, Graphite, 930S-010GP-0A0 (930S-010GP-0A0)
- NANUK CASES Case, Black, 908S-000BK-0A0 (908S-000BK-0A0)
- NANUK CASES Orange Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-020OR-0A0)
- NANUK CASES Case w/ Foam Insert for 40 Knives, Black (915S-080BK-0A0-21052)
- NANUK CASES Black Long Case, 47.1"L x 17.3"W x 6.6"D (990-0001)
- SKB ProtCase, 10 in, TrgRlsLtchSys, Blk, 3i-3019-12BE (3i-3019-12BE)
- Nanuk Cases Hard Case Storage