Shop All Hard Case Storage
Nanuk Cases
Case, Blue, 908S-000BL-0A0
Mfr # 908S-000BL-0A0
Zoro # G906125583
product price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 908S-000BL-0A0
- Zoro # G906125583
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 13 |
Overall Width | 9 |
Overall Height | 11 |
Depth | 6.1 |
Height | 8 |
Details
Color | Blue |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Load Capacity | 534 cu.in | 0.29 cu.ft | 8.8 L |
Item | Case,Blue |
Storage Trunk Item | Waterproof Hard Case |
Weight | 5 |
Description
Case,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Hollow Shaft Nut Driver 9/32In (38432)
- MILWAUKEE TOOL M18 FUEL 1 in. D-Handle High Torque Impact Wrench with ONE-KEY (Tool Only) (2868-20)
- ERGODYNE Coil Hard Hat Lanyard, Clamp, 13in. L, Lime (3158)
- YANKEE Taper Pin Reamer, Helical, #10 (488-10)
- NANUK CASES Foam Inserts, 3 Part, 995 Nanuk Case (995-FOAM)
- NANUK CASES Black Protective Case, 14.3"L x 11.1"W x 4.7"D (910S-000BK-0A0)
- NANUK CASES Case, Graphite, 995S-001GP-0A0 (995S-001GP-0A0)
- NANUK CASES Black Long Case, 47.1"L x 17.3"W x 6.6"D (990-0001)
- NANUK CASES Case, Olive, 908S-000OL-0A0 (908S-000OL-0A0)
- NANUK CASES Orange Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-010OR-0A0)
- PELICAN Black Protective Case, 24.7"L x 15.46"W x 8.2"D (1535AIRNF)
- Nanuk Cases Hard Case Storage