Shop All Hard Case Storage
Nanuk Cases
Case, Blue, 905S-000BL-0A0
Mfr # 905S-000BL-0A0
Zoro # G106125581
$64.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 905S-000BL-0A0
- Zoro # G106125581
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 13 |
Overall Width | 7 |
Overall Height | 11 |
Depth | 4.1 |
Height | 6 |
Details
Color | Blue |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof Hard Case |
Weight | 4 |
Load Capacity | 383 cu.in | 0.22 cu.ft | 6.3 L |
Item | Case,Blue |
Description
Case,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m39x4 Carbon Steel Hex Die (DWTMHX39X4)
- WESTWARD Handy File, American, 7-3/4 In L (1NFV3)
- REMGRIT 3" Circular Saw Blade (GC302)
- DEWALT 2-9/16" Carbide Wood Hole Saw w/ Pilot Bit (DWAFV02916PB)
- NANUK CASES Case w/Lid Organizer w/Divider, Black, 960S-060BK-0A0 (960S-060BK-0A0)
- NANUK CASES Black Protective Case, 9.1"L x 6.8"W x 3.8"D (903S-010BK-0A0)
- NANUK CASES Case with Foam Insert for (21296), 935S-080GP-0A0-21296 (935S-080GP-0A0-21296)
- NANUK CASES Case with Foam Insert for 6 Wine Bottles, 938S-080BK-0A0-19365 (938S-080BK-0A0-19365)
- NANUK CASES Black Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-020BK-0A0)
- NANUK CASES Case with Foam Insert for (21242), 923S-081OR-0A0-21242 (923S-081OR-0A0-21242)
- PELICAN Black Protective Case, 16.44"L x 13"W x 6.82"D, Weight: 7.45 lb (1450)
- Nanuk Cases Hard Case Storage