Shop All Hard Case Storage
Nanuk Cases
Case, Blue, 904S-000BL-0A0
Mfr # 904S-000BL-0A0
Zoro # G206125542
$49.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 904S-000BL-0A0
- Zoro # G206125542
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 11 |
Overall Width | 5 |
Overall Height | 9 |
Depth | 2.9 |
Height | 4.5 |
Details
Color | Blue |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case,Blue |
Weight | 2 |
Load Capacity | 186 cu.in | 0.10 cu.ft | 3.1 L |
Storage Trunk Item | Waterproof Hard Case |
Description
Case,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 9 5/8 in Crimper 22 to 10 AWG (WT2000)
- WESTWARD 1/4 in Drive, 7/32" Hex SAE Socket, 6 Points (53YR21)
- ONSRUD Routing End Mill, Upcut, 1/8, 1/2, 2 (52-240)
- CAPRI TOOLS 1/4 in Drive 5.5 mm 12-Point Metric Deep Socket (CP16166)
- NANUK CASES Hard Protective Case with Foam, Black (962S-010BK-0A0)
- NANUK CASES Red Micro Case, 6.3"L x 4.7"W x 2.2"D (320-0009)
- NANUK CASES Case, Red, 909S-000RD-0A0 (909S-000RD-0A0)
- NANUK CASES Case with Foam for Sony(R) A7, Blue, 908S-010BL-0A0 (908S-010BL-0A0)
- NANUK CASES Case with Foam, Silver, 920S-010SV-0A0 (920S-010SV-0A0)
- NANUK CASES Case w/ Foam Insert for 40 Knives, Black (915S-080BK-0A0-21052)
- MILWAUKEE TOOL Case for EXACT 12T U-Style Dies (49-12-CASE)
- Nanuk Cases Hard Case Storage