Shop All Hard Case Storage
Nanuk Cases
Case, Blue, 903S-000BL-0A0
Mfr # 903S-000BL-0A0
Zoro # G006125476
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 903S-000BL-0A0
- Zoro # G006125476
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 10 |
Overall Width | 5 |
Overall Height | 8 |
Height | 3.8 |
Depth | 2.6 |
Details
Color | Blue |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case,Blue |
Storage Trunk Item | Waterproof Hard Case |
Weight | 1 |
Load Capacity | 112 cu.in | 0.06 cu.ft | 1.8 L |
Description
Case,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Hand Tap Set, 3 PC, HSS, 1/2-20, H3 Limit (14311)
- ERICKSON Locknut and Stopscrew, 200 DA Nsepiece (NP201)
- KLEIN TOOLS Multi-Bit Electronics Pocket Screwdriver, SAE, 4-In-1 #0, #00, 1/8 in, 3/32 in, 6 1/2 in L (32614)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 3 Flutes (301346)
- NANUK CASES Case, Black, 908S-000BK-0A0 (908S-000BK-0A0)
- NANUK CASES Case, Olive, 985S-001OL-0A0 (985S-001OL-0A0)
- NANUK CASES Case with Lid Organizer Divider, Blue, 920S-060BL-0A0 (920S-060BL-0A0)
- NANUK CASES Case, Blue, 935S-000BL-0A0 (935S-000BL-0A0)
- NANUK CASES Foam Inserts, 3 Part, 990 Nanuk Case (990-FOAM)
- NANUK CASES Case with Foam Insert for Oculus 2, 925S-080GP-0A0-21313 (925S-080GP-0A0-21313)
- NANUK CASES Orange Padded Divider Case, 16.9"L x 12.9"W x 9.3"D (918-2003)
- Nanuk Cases Hard Case Storage