Shop All Hard Case Storage
Nanuk Cases
Case, Black, 985S-001BK-0A0
Mfr # 985S-001BK-0A0
Zoro # G506126157
product price: $288.95
/ea
Free Shipping & Returns
$288.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes TSA Latches
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 985S-001BK-0A0
- Zoro # G506126157
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 41 |
Overall Width | 7 |
Overall Height | 19 |
Height | 6.63 |
Details
Color | Black |
Includes | TSA Latches |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case,Black |
Storage Trunk Item | Waterproof Hard Case with Wheels |
Weight | 19 |
Description
Case,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Knockout Punch/Die Kit, 1in. Conduit Size (902-487)
- PRO-GRADE TOOLS C-Clamp, 2, 1/2x1-3/8" (59132)
- BESSEY C-Clamp, 6 in Maximum Opening, Black (CDF406)
- RECOIL Insert Install Tool, Prewinder, 1/4-20 (53042U)
- NANUK CASES Case, Black, 970S-000BK-0A0 (970S-000BK-0A0)
- NANUK CASES Case, Yellow, 950S-000YL-0A0 (950S-000YL-0A0)
- NANUK CASES Case 975, No Wheels Two Man Carry, Black (975T-000BK-0A0)
- NANUK CASES Yellow Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-010YL-0A0)
- NANUK CASES Case with Lid Org with Divider, Orange, 938S-060OR-0A0 (938S-060OR-0A0)
- NANUK CASES Case with Foam for Sony(R) A7, Blue, 920S-010BL-0A0 (920S-010BL-0A0)
- NANUK CASES Case 935 Empty with First Aid Logo, Red (935S-000RD-PA0-FSA01)
- Nanuk Cases Hard Case Storage