Shop All Hard Case Storage
Nanuk Cases
Case, Black, 970S-000BK-0A0
Mfr # 970S-000BK-0A0
Zoro # G306126135
product price: $399.95
/ea
Free Shipping & Returns
$399.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 970S-000BK-0A0
- Zoro # G306126135
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 28 |
Overall Width | 28 |
Overall Height | 16 |
Depth | 11.9 |
Height | 16 |
Details
Color | Black |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case,Black |
Weight | 27 |
Storage Trunk Item | Waterproof Hard Case with Wheels |
Load Capacity | 8179 cu.in | 4.73 cu.ft | 134.0 L |
Description
Case,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN GROOVELOCK 6"" V JAW (4935351)
- BOSCH Diamond HS mandrel w AutoStart (HDGQA)
- KOMELON 25 ft Tape Measures, 1 in Blade (SL2925)
- IRWIN 4" Mechanics Vise (4935504)
- NANUK CASES Yellow Protective Case, 14.3"L x 11.1"W x 4.7"D (910-0004)
- NANUK CASES Case with Padded Divider, Olive, 905S-020OL-0A0 (905S-020OL-0A0)
- NANUK CASES Case, Olive, 903S-000OL-0A0 (903S-000OL-0A0)
- NANUK CASES Padded Divider for 918 Nanuk Case (918-DIVI)
- NANUK CASES Case, Olive, 985S-001OL-0A0 (985S-001OL-0A0)
- NANUK CASES Yellow Protective Case, 25-3/8"L x 20"W x 14-1/2"D (960S-010YL-0A0)
- NANUK CASES Black Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-010BK-0A0)
- Nanuk Cases Hard Case Storage