Shop All Hard Case Storage
Nanuk Cases
Case, Black, 968S-000BK-0A0
Mfr # 968S-000BK-0A0
Zoro # G506126133
product price: $324.95
/ea
Free Shipping & Returns
$324.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 968S-000BK-0A0
- Zoro # G506126133
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 25 |
Overall Width | 25 |
Overall Height | 14 |
Height | 13.6 |
Depth | 8 |
Details
Color | Black |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof Hard Case with Wheels |
Item | Case,Black |
Weight | 22 |
Load Capacity | 5455 cu.in | 3.16 cu.ft | 89.4 L |
Description
Case,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 6 5/8 in D301 Needle Nose Plier Plastic Dipped Handle (D301-6)
- MILWAUKEE TOOL 1" x 1" Annular Cutter (49-59-1000)
- PROTO 3/8 in Drive Flex Impact Socket 11/16 in Size 6 pt Standard Depth, Black Oxide (J77278P)
- OSG Chucking Reamer, 1.8250 in., 2 Fl, Carbide (257-3135)
- NANUK CASES Yellow Protective Case, 22"L x 14"W x 9"D (935S-000YL-0A0)
- NANUK CASES Case with Foam, Silver, 920S-010SV-0A0 (920S-010SV-0A0)
- NANUK CASES Case 903 Empty with First Aid Logo, Red (903S-000RD-PA0-FSA01)
- NANUK CASES Black Protective Case, 25-3/8"L x 20"W x 14-1/2"D (960S-010BK-0A0)
- NANUK CASES Case with Foam Insert for DJI(TM) Insp, 935S-080BK-0A0-21180 (935S-080BK-0A0-21180)
- NANUK CASES Case 975, No Pull Handle w/Heels, Black (975W-000BK-0A0)
- NANUK CASES Yellow Protective Case, 18.7"L x 14.8"W x 7"D (925S-010YL-0A0)
- Nanuk Cases Hard Case Storage