Shop All Hard Case Storage
Nanuk Cases
Case, Black, 965S-000BK-0A0
Mfr # 965S-000BK-0A0
Zoro # G306126098
Free Shipping & Returns
$354.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 965S-000BK-0A0
- Zoro # G306126098
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 33 |
Overall Width | 16 |
Overall Height | 22 |
Depth | 11.9 |
Height | 15.8 |
Details
Color | Black |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 28 |
Load Capacity | 7308 cu.in | 4.23 cu.ft | 119.7 L |
Item | Case,Black |
Storage Trunk Item | Waterproof Hard Case with Wheels |
Description
Case,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLMEX M6.0 x 1.0 D5 Bottoming Chamfer ISO Metric HSS Import Hand Tap, Ground, RH, 4 Flutes (5-775-093)
- LEARNING RESOURCES Wind-Up Tape Measure, 33 ft/10m, PK2 (0365)
- MORSE Hole Saw Arbor, Steel, 7/16" Shank Size (MA45PS)
- PROTO Wobble Extension 3/8" Dr, 17 3/16 in L, 1 Pieces, Chrome (J5263W)
- NANUK CASES Olive Long Case, 55.1"L x 17.3"W x 6.6"D (995-1006)
- NANUK CASES Olive Long Case, 55.1"L x 17.3"W x 6.6"D, Overall Length: 55.1" (995-0006)
- NANUK CASES Case with Foam Insert for 15Up, Olive, 950S-080OL-0A0-17085 (950S-080OL-0A0-17085)
- NANUK CASES Black Padded Divider Case, 16.9"L x 12.9"W x 9.3"D (918-2001)
- NANUK CASES Black Padded Divider Case, 19.9"L x 16.1"W x 10.1"D (933-2001)
- NANUK CASES Orange Protective Case, 16.7"L x 13.4"W x 6.8"D (920S-020OR-0A0)
- PELICAN Yellow Protective Case, 16"L x 12.7"W x 6.6"D (IM2200)
- Nanuk Cases Hard Case Storage