Shop All Hard Case Storage
Nanuk Cases
Case, Black, 960S-000BK-0A0
Mfr # 960S-000BK-0A0
Zoro # G406125991
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 960S-000BK-0A0
- Zoro # G406125991
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 21 |
Overall Width | 15 |
Overall Height | 26 |
Height | 14.5 |
Depth | 10.8 |
Details
Color | Black |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 23 |
Storage Trunk Item | Lid Organizer for Nanuk Case |
Load Capacity | 4825 cu.in | 2.79 cu.ft | 79.0 L |
Item | Case,Black |
Description
Case,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 14mm Short Metric Combination (CMMT44116)
- IDEAL Fish Tape, 1/8 In x 240ft, Stainless Steel (31-067)
- PROTO 3/8" Drive Universal Joint SAE (J5270AB)
- WIDIA End Mill, 0.4375 in. Milling Dia., 4K03 (4K031107A)
- NANUK CASES Graphite Carrying Case, 19.9"L x 16.1"W x 10.1"D, Overall Depth: 10.1" (933-0007)
- NANUK CASES Black Protective Case, 22-7/8"L x 18-3/8"W x 11-3/4"D (950S-010BK-0A0)
- NANUK CASES Case with Foam, Red, 904S-010RD-0A0 (904S-010RD-0A0)
- NANUK CASES Case w/Foam Insert for DJI(TM) Mavic 3, 915S-080BL-0A0-21307 (915S-080BL-0A0-21307)
- NANUK CASES Case with Lid Organizer Foam, Blue, 935S-050BL-0A0 (935S-050BL-0A0)
- NANUK CASES Case with Foam for Sony(R) A7, Blue, 920S-080BL-0A0-19135 (920S-080BL-0A0-19135)
- NANUK CASES Case with Foam, Black, 965S-010BK-0A0 (965S-010BK-0A0)
- Nanuk Cases Hard Case Storage