Shop All Hard Case Storage
Nanuk Cases
Case 975, Standard with Foam, Black
Mfr # 975S-010BK-0A0
Zoro # G106126090
product price: $539.95
/ea
Free Shipping & Returns
$539.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 975S-010BK-0A0
- Zoro # G106126090
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 35 |
Overall Width | 25 |
Overall Height | 20 |
Height | 19.7 |
Depth | 14.5 |
Details
Color | Black |
Includes | Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 33 |
Item | Case 975,Standard with Foam,Black |
Storage Trunk Item | Waterproof Hard Case with Wheels |
Load Capacity | TBD |
Description
Case 975,Standard with Foam,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Ball Pein Hammers Set - 5pcs, 8, 12, 16, 24 & 32 Oz. (BPFG/ST/5)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, Metric, 8 pcs (19752)
- WRIGHT TOOL Open End Wrench Full Polish Metric - 18m (13-1819MM)
- BOSCH Jigsaw Blade, T-Shank, 3-1/4 In. L (T118AHM1)
- NANUK CASES Case Nano, Red (330-0009)
- NANUK CASES Yellow Protective Case, 25-3/8"L x 20"W x 14-1/2"D (960S-010YL-0A0)
- NANUK CASES Case with Lid Organizer Divider, Orange, 945S-060OR-0A0 (945S-060OR-0A0)
- NANUK CASES Case with Foam Insert for 3 Wine Bottles, 935S-080OR-0A0-20192 (935S-080OR-0A0-20192)
- NANUK CASES Case with Lid Organizer Divider, Yellow, 945S-060YL-0A0 (945S-060YL-0A0)
- NANUK CASES Yellow Protective Case, 14.3"L x 11.1"W x 4.7"D (910-0004)
- SKB ProtCase, 3 1/4 in, TrgRlsLtchSys, Blk (3i-1510-4B-E)
- Nanuk Cases Hard Case Storage