Shop All Hard Case Storage
Nanuk Cases
Case 920 Empty with First Aid Logo, Red
Mfr # 920S-000RD-PA0-FSA01
Zoro # G306126319
product price: $145.95
/ea
Free Shipping & Returns
$145.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 920S-000RD-PA0-FSA01
- Zoro # G306126319
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 18 |
Overall Width | 8 |
Overall Height | 14 |
Depth | 4.1 |
Height | 6.8 |
Details
Color | Red |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof First Aid Case - Empty |
Item | Case 920 Empty with First Aid Logo,Red |
Load Capacity | 977 cu.in | 0.56 cu.ft | 16 L |
Weight | 7 |
Description
Case 920 Empty with First Aid Logo,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMGRIT Remgrit 1-3/4", Carbide Grit Hole Saw (G028)
- DEWALT Cordless Sander, 7 7/64 in, 3.5lb (DCW210P1/DCB205)
- GREENLEE Haines Cable Tray Roller Mounting Clip (31927)
- YG-1 TOOL CO 4 Flute Reg LenBall Nose Tialn-Extreme Coated Carbide - Ugmf91008 (43558TE)
- NANUK CASES Orange Padded Divider Case, 19.9"L x 16.1"W x 10.1"D (933-2003)
- NANUK CASES Case with Foam, Lime, 908S-010LI-0A0 (908S-010LI-0A0)
- NANUK CASES Case with Foam Insert for 28 Knives, Red, 915S-080RD-0A0-21053 (915S-080RD-0A0-21053)
- NANUK CASES Black Protective Case, 22"L x 14"W x 9"D (935S-010BK-0A0)
- NANUK CASES Case with Foam, Silver, 920S-010SV-0A0 (920S-010SV-0A0)
- NANUK CASES Case, Blue, 910S-000BL-0A0 (910S-000BL-0A0)
- FLAMBEAU Black Protective Case, 17"L x 14-1/2"W x 6-1/2"D (50430F)
- Nanuk Cases Hard Case Storage