Shop All Hard Case Storage
Nanuk Cases
Case 915 Empty with First Aid Logo, Red
Mfr # 915S-000RD-PA0-FSA01
Zoro # G706126407
product price: $102.95
/ea
Free Shipping & Returns
$102.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 915S-000RD-PA0-FSA01
- Zoro # G706126407
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 16 |
Overall Width | 8 |
Overall Height | 13 |
Depth | 4.1 |
Height | 6.8 |
Details
Color | Red |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case 915 Empty with First Aid Logo,Red |
Storage Trunk Item | Waterproof First Aid Case - Empty |
Weight | 6 |
Load Capacity | 796 cu.in | 0.46 cu.ft | 13 L |
Description
Case 915 Empty with First Aid Logo,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (34200701)
- BON TOOL Step Tool, Inside 6" X 2 1/2", 1/4" Radius Wood Handle (12-514)
- GENERAL WIRE Mini-Rooter Pro Drain/Sewer Cleaning Machine W/ 75' x 3/8Cable & 4 Pc Cutter Set, (MRP-B)
- KESON Marking Chalk Concentrate, Blue, 3Lb (PM103BLUE)
- NANUK CASES Black Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-010BK-0A0)
- NANUK CASES Case with Foam Insert for RTK Matr, 995S-081BK-0A0-19049 (995S-081BK-0A0-19049)
- NANUK CASES Case, Yellow, 950S-000YL-0A0 (950S-000YL-0A0)
- NANUK CASES Case, Olive, 920S-000OL-0A0 (920S-000OL-0A0)
- NANUK CASES Case, Red, 915S-000RD-0A0 (915S-000RD-0A0)
- NANUK CASES Case with Foam for Mavic Air 2S Ve, 925S-080GP-0A0-21102 (925S-080GP-0A0-21102)
- NANUK CASES Case 975, Standard with Foam, Black (975S-010BK-0A0)
- Nanuk Cases Hard Case Storage