Shop All Hard Case Storage
Nanuk Cases
Case 910 with First Aid Logo, Red
Mfr # 910S-000RD-PA0-FSA01
Zoro # G406125915
product price: $75.95
/ea
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 910S-000RD-PA0-FSA01
- Zoro # G406125915
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 5 |
Overall Height | 12 |
Height | 4.7 |
Depth | 2.8 |
Details
Color | Red |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof First Aid Case - Empty |
Item | Case 910 with First Aid Logo,Red |
Load Capacity | 498 cu.in | 0.28 cu.ft | 8.2 L |
Weight | 4 |
Description
Case 910 with First Aid Logo,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNET SOURCE Magnetic Impact Wrench/Heat Gun Holder, (07603)
- IGAGING Electronic Outside Caliper, 8" - 35-OD8 (35-OD8)
- WRIGHT TOOL 3/4 in Drive, 33mm 12 pt Metric Socket, 12 Points (61-33MM)
- IRWIN 12", 80-Tooth Circular Saw Blade, Steel (14083)
- NANUK CASES Case w/Lid Organizer w/Divider, Black, 950S-060BK-0A0 (950S-060BK-0A0)
- NANUK CASES Black Long Case, 55.1"L x 17.3"W x 6.6"D (995-0001)
- NANUK CASES Case 915 Empty with First Aid Logo, Red (915S-000RD-PA0-FSA01)
- NANUK CASES Case, Black, 950S-000BK-0A0 (950S-000BK-0A0)
- NANUK CASES Case with Laptop Kitwith Strap, 923S-041GP-0A0 (923S-041GP-0A0)
- NANUK CASES Orange Carrying Case, 19.9"L x 16.1"W x 10.1"D (933-0003)
- PELICAN Black Protective Case, 10.62"L x 9.68"W x 6.87"D (1300NF)
- Nanuk Cases Hard Case Storage