Shop All Hard Case Storage
Nanuk Cases
Case 908 Empty with White Target Logo
Mfr # 908S-000BK-PA0-AMM01
Zoro # G406125786
product price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 908S-000BK-PA0-AMM01
- Zoro # G406125786
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 13 |
Overall Width | 9 |
Overall Height | 11 |
Height | 8 |
Depth | 6.1 |
Details
Color | Black |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Load Capacity | 534 cu.in | 0.29 cu.ft | 8.8 L |
Weight | 5 |
Item | Case 908 Empty with White Target Logo |
Storage Trunk Item | Waterproof Hard Gun Ammo Case |
Description
Case 908 Empty with White Target Logo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 12 ft Tape Measure, 5/8 in Blade (PGT1812V)
- CHICAGO-LATROBE Screw Machine Drill Bit, #50 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48750)
- POWERBUILT Spindle Nut Sockets - 6 Lugs Outer (648475)
- ARTU SDS Plus Drill Bit 3/16" x 12"L (01212)
- NANUK CASES Case, Tan, 909S-000TN-0A0 (909S-000TN-0A0)
- NANUK CASES Black Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-000BK-0A0)
- NANUK CASES Case, Blue, 903S-000BL-0A0 (903S-000BL-0A0)
- NANUK CASES Black Protective Case, 16.7"L x 13.4"W x 6.8"D (920S-000BK-0A0)
- NANUK CASES Case with Lid Organizer Foam, Orange, 935S-050OR-0A0 (935S-050OR-0A0)
- NANUK CASES Case with Foam Insert for (21242), 923S-081OR-0A0-21242 (923S-081OR-0A0-21242)
- PLATT Protective Case, 20-1/4"L x 17"W (369THG-SGSH)
- Nanuk Cases Hard Case Storage