Shop All Hard Case Storage
Nanuk Cases
Case 908 Empty w/ Tan Target Logo, Olive
Mfr # 908S-000OL-PA0-AMM01
Zoro # G506125921
product price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 908S-000OL-PA0-AMM01
- Zoro # G506125921
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 13 |
Overall Width | 9 |
Overall Height | 11 |
Depth | 6.1 |
Height | 8 |
Details
Color | Olive |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case 908 Empty w/ Tan Target Logo,Olive |
Storage Trunk Item | Waterproof Hard Gun Ammo Case |
Weight | 5 |
Load Capacity | 534 cu.in | 0.29 cu.ft | 8.8 L |
Description
Case 908 Empty w/ Tan Target Logo,Olive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Orbital Jitterbug Type Air Sander (7600-0118)
- WESTWARD 1/2" Drive Socket Set Metric 12 Pieces 10 mm to 21 mm , Chrome (53PN69)
- GEDORE Hexagon Allen Key, 5mm (DTT 42 5)
- AMPCO SAFETY TOOLS Putty Knife, Stiff, 3/4", Beryllium Copper (K-15)
- NANUK CASES Yellow Carrying Case, 19.9"L x 16.1"W x 10.1"D, Material: Lightweight NK-7 Polypropylene (933-1004)
- NANUK CASES Yellow Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-010YL-0A0)
- NANUK CASES Yellow Protective Case, 15.8"L x 12.1"W x 6.8"D (915S-000YL-0A0)
- NANUK CASES Case, Silver, 940S-000SV-0A0 (940S-000SV-0A0)
- NANUK CASES Case with Foam, Orange, 909S-010OR-0A0 (909S-010OR-0A0)
- NANUK CASES Case with Foam Insert for 5Up, Silver, 933S-080SV-0A0-21021 (933S-080SV-0A0-21021)
- GO RHINO For Use To Store Tools and Gear 2453 Length x 1955 Widthx 990 Depth (XG252010)
- Nanuk Cases Hard Case Storage