Shop All Hard Case Storage
Nanuk Cases
Case 905 Empty with First Aid Logo, Red
Mfr # 905S-000RD-PA0-FSA01
Zoro # G106125956
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 905S-000RD-PA0-FSA01
- Zoro # G106125956
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 13 |
Overall Width | 7 |
Overall Height | 11 |
Depth | 4.1 |
Height | 6 |
Details
Color | Red |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof First Aid Case - Empty |
Item | Case 905 Empty with First Aid Logo,Red |
Weight | 4 |
Load Capacity | 383 cu.in | 0.22 cu.ft | 6.3 L |
Description
Case 905 Empty with First Aid Logo,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Plug, Alloy Steel Tap, M6x1 (CCT1060-159)
- EAZYPOWER Slotted Insert Bit, 1-2, 1/4" Hex (17044)
- DEWALT 20V MAX* 21 degree Plastic Collated Cordless Framing Nailer (DCN21PLB)
- FISKARS Aviation Snip Right (710610-1001)
- NANUK CASES Silver Padded Divider Case, 16.9"L x 12.9"W x 9.3"D (918-2005)
- NANUK CASES Yellow Carrying Case, 19.9"L x 16.1"W x 10.1"D, Material: Lightweight NK-7 Polypropylene (933-1004)
- NANUK CASES Case with Foam Insert for 8 Knives, Red, 909S-080RD-0A0-19327 (909S-080RD-0A0-19327)
- NANUK CASES Yellow Protective Case, 18.7"L x 14.8"W x 7"D (925S-010YL-0A0)
- NANUK CASES Case, Silver, 940S-000SV-0A0 (940S-000SV-0A0)
- NANUK CASES Black Protective Case, 16.7"L x 13.4"W x 6.8"D (920S-010BK-0A0)
- PELICAN Black Protective Case, 9.4"L x 7.8"W x 4.29"D (1150NF)
- Nanuk Cases Hard Case Storage