Shop All Hard Case Storage
Nanuk Cases
Case 905 Empty w/ White Target Heels
Mfr # 905S-000BK-PA0-AMM01
Zoro # G506125693
$64.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 905S-000BK-PA0-AMM01
- Zoro # G506125693
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 13 |
Overall Width | 7 |
Overall Height | 11 |
Depth | 4.1 |
Height | 6 |
Details
Color | Black |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof AMMO Case |
Weight | 4 |
Load Capacity | 383 cu.in | 0.22 cu.ft | 6.3 L |
Item | Case 905 Empty w/ White Target Heels |
Description
Case 905 Empty w/ White Target Heels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1-Inch Iron Conduit Bender Head (51610)
- STRONG ARM Hex Head Multi-Spline Screw Extractor - 1/8" (53201)
- IRWIN Wood Drilling Bit, Forstner, 1-1/8" dia. (1966931)
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bit Set, Includes 20 Micro Carbon Steel Bit Sizes #61 - #80 (45-12010)
- NANUK CASES Case with Lid Organizer Divider, Red, 935S-060RD-0A0 (935S-060RD-0A0)
- NANUK CASES Yellow Protective Case, 18.7"L x 14.8"W x 7"D (925S-000YL-0A0)
- NANUK CASES Red Micro Case, 6.3"L x 4.7"W x 2.2"D (320-0009)
- NANUK CASES Case with Foam, Tan, 910S-010TN-0A0 (910S-010TN-0A0)
- NANUK CASES Foam Inserts, 3 Part, 995 Nanuk Case (995-FOAM)
- NANUK CASES Case with Foam, Black, 909S-010BK-0A0 (909S-010BK-0A0)
- GLOBAL EQUIPMENT Aluminum Tool Case - 18" x 14" x 6" No Foam With Dividers and Panels (CASE-1814)
- Nanuk Cases Hard Case Storage