Shop All Hard Case Storage
Nanuk Cases
Case 904 Empty with First Aid Logo, Red
Mfr # 904S-000RD-PA0-FSA01
Zoro # G706125950
$49.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 904S-000RD-PA0-FSA01
- Zoro # G706125950
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 11 |
Overall Width | 5 |
Overall Height | 9 |
Height | 4.5 |
Depth | 2.9 |
Details
Color | Red |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Load Capacity | 186 cu.in | 0.10 cu.ft | 3.1 L |
Item | Case 904 Empty with First Aid Logo,Red |
Storage Trunk Item | Waterproof First Aid Case - Empty |
Weight | 2 |
Description
Case 904 Empty with First Aid Logo,Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Brass Router Template Guide I.D. 21/32 Inch O.D. 3/4 Inch Replaces Porter Cable 42024 (19660)
- DRILL AMERICA 1"-8 HSS Hex Die (DWTHSHEX18)
- EKLIND Torx(R) Plain Torx(R) Key, T30 Tip Size, 4 1/2 in Long, 15/16 in Short (15930)
- OUTPAK WASHOUT Corrugated Disposable Construction Washo (945-123406)
- NANUK CASES Olive Long Case, 47.1"L x 17.3"W x 6.6"D, Material: Lightweight NK-7 Polypropylene (990-0006)
- NANUK CASES Case with Padded Divider, Olive, 940S-020OL-0A0 (940S-020OL-0A0)
- NANUK CASES Case with Lid Organizer Divider, Yellow, 920S-060YL-0A0 (920S-060YL-0A0)
- NANUK CASES Case with Foam Take Down, Black, 985S-081BK-0A0-18332 (985S-081BK-0A0-18332)
- NANUK CASES Graphite Protective Case, 22-7/8"L x 18-3/8"W x 11-3/4"D (950S-010GP-0A0)
- NANUK CASES Black Protective Case, 25-3/8"L x 20"W x 14-1/2"D (960S-010BK-0A0)
- PELICAN Yellow Protective Case, 20.66"L x 17.2"W x 8.40"D (1550-000-240)
- Nanuk Cases Hard Case Storage