Shop All Hard Case Storage
Nanuk Cases
Case 903 Empty with First Aid Logo, Red
Mfr # 903S-000RD-PA0-FSA01
Zoro # G206125801
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 903S-000RD-PA0-FSA01
- Zoro # G206125801
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 10 |
Overall Width | 5 |
Overall Height | 8 |
Height | 3.8 |
Depth | 2.6 |
Details
Color | Red |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 1 |
Item | Case 903 Empty with First Aid Logo,Red |
Storage Trunk Item | Waterproof First Aid Case - Empty |
Load Capacity | 112 cu.in | 0.06 cu.ft | 1.8 L |
Description
Case 903 Empty with First Aid Logo,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hole Saw, Bi-Metal, 1-5/8 in. (29VU14)
- WESTWARD Wall Scraper, Stiff, 3", Carbon Steel (13A695)
- MAKITA Impact Gold(R) 4 Pc. Detachable Nutsetter (B-61581)
- WILTON C-Clamp, 4-1/2", Steel, Extra HD, 20,000 lb. (4-FC)
- NANUK CASES Case w/Lid Organizer w/Divider, Black, 950S-060BK-0A0 (950S-060BK-0A0)
- NANUK CASES Case with Foam Insert for 15Up, Olive, 950S-080OL-0A0-17085 (950S-080OL-0A0-17085)
- NANUK CASES Case with Foam for Mavic Air 2S Ve, 925S-080GP-0A0-21102 (925S-080GP-0A0-21102)
- NANUK CASES Case with Foam Insert for 3 Wine B, 935S-080GP-0A0-20192 (935S-080GP-0A0-20192)
- NANUK CASES Yellow Protective Case, 18.7"L x 14.8"W x 7"D (925S-000YL-0A0)
- NANUK CASES Case with Lid Organizer Divider, Red, 935S-060RD-0A0 (935S-060RD-0A0)
- PLANO Black Protective Tube Case, 88"L x 9-3/4"W x 5-1/2"D (458800)
- Nanuk Cases Hard Case Storage