Shop All Hard Case Storage
Nanuk Cases
Case 320 Empty with First Aid Logo, Red
Mfr # 320-FSA9
Zoro # G006126480
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Includes Smartstrap
- Material Polycarbonate + ABS
- Features PowerClaw latching system, Protective Web, Smart Strap, Water Resistance IP65 Rated, Rubberized Interior
- Height 2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 320-FSA9
- Zoro # G006126480
- Country of Origin China
- Category Hard Case Storage
Dimensions
Height | 2.2 |
Depth | 1.2 |
Details
Color | Red |
Includes | Smartstrap |
Material | Polycarbonate + ABS |
Features | PowerClaw latching system, Protective Web, Smart Strap, Water Resistance IP65 Rated, Rubberized Interior |
Storage Trunk Item | First Aid - Empty |
Item | Case 320 Empty with First Aid Logo,Red |
Weight | 0.8 |
Description
Case 320 Empty with First Aid Logo,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 1/8 in. dia, 1 in. Cut L (482-1250)
- KRAFT TOOL Cement Finish Trowel, Round/Square, 18x4" (CF286PF)
- TOUGHBUILT Pouch, Black, Polyester (TB-30-2BES)
- ATD TOOLS ATD Tools ATD-3047 5-Ton Straight Puller (ATD-3047)
- NANUK CASES Case w/Lid Organizer w/Divider, Black, 960S-060BK-0A0 (960S-060BK-0A0)
- NANUK CASES Case with Foam Insert for 3 Wine Bottles, 935S-080OR-0A0-20192 (935S-080OR-0A0-20192)
- NANUK CASES Case, Black, 970S-000BK-0A0 (970S-000BK-0A0)
- NANUK CASES Orange Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-000OR-0A0)
- NANUK CASES Case w/ Lid Org with Divider, Graphite, 960S-060GP-0A0 (960S-060GP-0A0)
- NANUK CASES Case, Red, 909S-000RD-0A0 (909S-000RD-0A0)
- PLATT Black Protective Case, 8-1/2"L x 6"W x 3"D (108)
- Nanuk Cases Hard Case Storage