Shop All Hard Case Storage
Nanuk Cases
Case 310 Empty with First Aid Logo, Red
Mfr # 310-FSA9
Zoro # G706126483
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Includes Smartstrap
- Material Polycarbonate + ABS
- Features PowerClaw latching system, Protective Web, Smart Strap, Water Resistance IP65 Rated, Rubberized Interior
- Height 1.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 310-FSA9
- Zoro # G706126483
- Country of Origin China
- Category Hard Case Storage
Dimensions
Height | 1.7 |
Depth | 0.9 |
Details
Color | Red |
Includes | Smartstrap |
Material | Polycarbonate + ABS |
Features | PowerClaw latching system, Protective Web, Smart Strap, Water Resistance IP65 Rated, Rubberized Interior |
Item | Case 310 Empty with First Aid Logo,Red |
Weight | 0.4 |
Storage Trunk Item | First Aid Empty |
Description
Case 310 Empty with First Aid Logo,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS 4-Piece Framer's Rig - Oil Tanned Leather (OX-P263605)
- DYNAMIC Tools 4 Piece Pliers Set, Comfort Grip Handles (D055200)
- GREY PNEUMATIC 1/2" Drive x 17mm Hex Driver 6" Length (29176M)
- MARSHALLTOWN PAN DRYWALL MUD12""PLASTC (914)
- NANUK CASES Case, Black, 950S-000BK-0A0 (950S-000BK-0A0)
- NANUK CASES Case, Black, 985S-001BK-0A0 (985S-001BK-0A0)
- NANUK CASES Case with Foam Insert for 40 Knives, Red, 915S-080RD-0A0-21052 (915S-080RD-0A0-21052)
- NANUK CASES Orange Protective Case, 21.7"L x 16.9"W x 8-1/2"D (940S-010OR-0A0)
- NANUK CASES Case with Foam Sennheiser(TM) AVX, Lime, 904S-080LI-0A0-19128 (904S-080LI-0A0-19128)
- NANUK CASES Orange Protective Case, 22-7/8"L x 18-3/8"W x 11-3/4"D (950S-010OR-0A0)
- NANUK CASES Orange Protective Case, 21.7"L x 16.9"W x 8-1/2"D (940S-000OR-0A0)
- Nanuk Cases Hard Case Storage