Shop All Hard Case Storage
Nanuk Cases
Black Protective Case, 25.1"L x 19.9"W x 8.8"D
Mfr # 945S-020BK-0A0
Zoro # G7731297
product price: $369.95
/ea
Free Shipping & Returns
$369.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Padded Divider
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Depth 8 3/4 in
- Overall Length 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 945S-020BK-0A0
- Zoro # G7731297
- UPC # 666365004543
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | 8 3/4 in |
Overall Length | 26 |
Overall Width | 10 |
Overall Height | 21 |
Inside Depth | 8 1/4 in |
Inside Width | 17 in |
Lid Depth | 2 1/8 in |
Inside Length | 22 in |
Bottom Depth | 6 1/8 in |
Depth | 6.1 |
Height | 8.8 |
Width | 25.1" |
Length | 25.1 |
Size | Large |
Inside Length Range | Longer than 20 in |
Carry-On Size | No |
Depth (Top Lid - Bottom) | 2 1/8 in - 6 1/8 in |
Overall WxLxD | 19 7/8 in x 25 1/8 in x 8 3/4 in |
Overall Length1 | No |
Overall Length2 | No |
Overall Width1 | No |
Overall Depth1 | Yes |
Inside WxLxD | 17 in x 22 in x 8 1/4 in |
Inside Width Range | Wider than 16 in |
Inside Depth Range | 4 to 10 in |
Padlock Hole Diameter | 5/16 in |
Overall Width2 | Yes |
Overall Width22 | Yes |
Overall Depth9 | Yes |
Overall Depth14 | Yes |
Overall Width9 | No |
Overall Length22 | No |
Overall Depth22 | Yes |
Overall Length9 | No |
Overall Width14 | No |
Overall Length14 | No |
Description
Protective Case, Bottom Depth 6 1/8 in, Closure Type Latches; Padlock, Color Black, Foam Design Padded Dividers, Handle Style Folding, Includes Foam Insert No, Inside Depth 8 1/4 in, Inside Length 22 in, Inside Width 17 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 4, Number of Wheels 0, Overall Depth 8 3/4 in, Overall Length 25 1/8 in, Overall Width 19 7/8 in, Weight Capacity 120 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN BOTTOM TAP 1/4""-20NC CD (1791137)
- KNIPEX Precision Tweezers ESD, Straight Tip (92 58 74 ESD)
- DRILL AMERICA m9x1.25 1" OD HSS Round Adjustable Die Special (DWTSMR1-9X1.25)
- DRILL AMERICA 1-1/2"-16 Carbon Steel Hex Die (DWTSH1-1/2-16)
- NANUK CASES Yellow Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-020YL-0A0)
- NANUK CASES Orange Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-020OR-0A0)
- NANUK CASES Hard Protective Case without Foam, Orange (962S-000OR-0A0)
- NANUK CASES Hard Protective Case with Foam, Black (962S-010BK-0A0)
- NANUK CASES Case with Foam Insert for DJI(TM) Mavic, 909S-080BK-0A0-19329 (909S-080BK-0A0-19329)
- NANUK CASES Black Padded Divider Case, 19.9"L x 16.1"W x 10.1"D (933-2001)
- WESTWARD Tool Case, 19-11/16"W x 8-1/4"H (45KK78)
- Nanuk Cases Hard Case Storage