Shop All Hard Case Storage
Nanuk Cases
Black Protective Case, 25.1"L x 19.9"W x 8.8"D
Mfr # 945S-000BK-0A0
Zoro # G7731552
product price: $214.95
/ea
Free Shipping & Returns
$214.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Depth 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 945S-000BK-0A0
- Zoro # G7731552
- UPC # 666365004123
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | 8 3/4 in |
Overall Length | 23 |
Overall Width | 9 |
Overall Height | 18 |
Inside Depth | 8 1/4 in |
Inside Length | 22 in |
Inside Width | 17 in |
Lid Depth | 2 1/8 in |
Bottom Depth | 6 1/8 in |
Width | 19.9" |
Height | 8.8 |
Size | Large |
Depth | 6.1 |
Length | 25.1 |
Overall Depth1 | Yes |
Overall Length1 | No |
Overall Width1 | No |
Inside Depth Range | 4 to 10 in |
Overall Length2 | No |
Depth (Top Lid - Bottom) | 2 1/8 in - 6 1/8 in |
Inside Width Range | Wider than 16 in |
Overall WxLxD | 19 7/8 in x 25 1/8 in x 8 3/4 in |
Overall Width2 | Yes |
Inside Length Range | Longer than 20 in |
Inside WxLxD | 17 in x 22 in x 8 1/4 in |
Carry-On Size | No |
Padlock Hole Diameter | 5/16 in |
Overall Width14 | No |
Overall Width22 | Yes |
Overall Length22 | No |
Overall Length9 | No |
Overall Depth9 | Yes |
Overall Depth22 | Yes |
Overall Length14 | No |
Overall Depth14 | Yes |
Overall Width9 | No |
Description
Protective Case, Bottom Depth 6 1/8 in, Closure Type Latches; Padlock, Color Black, Electrostatic Discharge No, Handle Style Folding, Includes Foam Insert No, Inside Depth 8 1/4 in, Inside Length 22 in, Inside Width 17 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 4, Number of Wheels 0, Overall Depth 8 3/4 in, Overall Length 25 1/8 in, Overall Width 19 7/8 in, Weight Capacity 120 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 11mm 12 pt Metric Socket, 12 Points (48011)
- WESTWARD Hand Tap Set, HSS3/4-10, H3 Limit, PK3 (5TVY7)
- RED DEVIL Red Devil 1-.50in. Multi-Purpose Scrapers 3140 (3140)
- DRILL AMERICA #10 Cobalt Very Stubby Threaded Shank Drill Bit Overall Length 3/8 (TSD10VS)
- NANUK CASES Case with Foam Insert for 5Up, Silver, 933S-080SV-0A0-21021 (933S-080SV-0A0-21021)
- NANUK CASES Case with Lid Organizer Divider, Red, 935S-060RD-0A0 (935S-060RD-0A0)
- NANUK CASES Case w/ Foam Inse for DJI(TM) Mavic Mini (909S-080TN-0A0-19329)
- NANUK CASES Case with Foam, Graphite, 910S-010GP-0A0 (910S-010GP-0A0)
- NANUK CASES Black Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-010BK-0A0)
- NANUK CASES Case with Foam, Graphite, 930S-010GP-0A0 (930S-010GP-0A0)
- PELICAN Black Protective Case, 24.39"L x 19.36"W x 8.79"D (1600)
- Nanuk Cases Hard Case Storage