Shop All Hard Case Storage
Nanuk Cases
Black Protective Case, 22"L x 14"W x 9"D
Mfr # 935S-000BK-0A0
Zoro # G7782686
product price: $215.95
/ea
Free Shipping & Returns
$215.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Depth 9 in
- Overall Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 935S-000BK-0A0
- Zoro # G7782686
- UPC # 666365010438
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | 9 in |
Overall Length | 15 |
Overall Width | 10 |
Overall Height | 23 |
Bottom Depth | 5 3/8 in |
Lid Depth | 2 1/8 in |
Inside Width | 11 1/4 in |
Inside Length | 20 1/2 in |
Inside Depth | 7 1/2 in |
Padlock Hole Diameter | 5/16 in |
Inside WxLxD | 11 1/4 in x 20 1/2 in x 7 1/2 in |
Carry-On Size | Yes |
Overall Depth9 | Yes |
Inside Width Range | 10 to 16 in |
Overall Length9 | No |
Overall Depth14 | Yes |
Overall Length22 | Yes |
Depth (Top Lid - Bottom) | 2 1/8 in - 5 3/8 in |
Overall Width9 | No |
Overall WxLxD | 14 in x 22 in x 9 in |
Inside Length Range | Longer than 20 in |
Overall Width22 | Yes |
Overall Length14 | No |
Overall Width14 | Yes |
Inside Depth Range | 4 to 10 in |
Overall Depth22 | Yes |
Description
Protective Case, Bottom Depth 5 3/8 in, Closure Type Latches; Padlock, Color Black, Handle Style Folding, Telescoping, Includes Foam Insert No, Inside Depth 7 1/2 in, Inside Length 20 1/2 in, Inside Width 11 1/4 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 2, Overall Depth 9 in, Overall Length 22 in, Overall Width 14 in, IP/NEMA Rating IPX7; IP6X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PUNCH REG LINE-UP 1/4 X 14" (MY22007)
- OSG Spiral Point Tap, Plug, 3 (2840008)
- RIDGID Screw, 1/4-20 X 1/2 Hex (60265)
- ILC Replacement For DEWALT, DWFP12233 (DWFP12233)
- NANUK CASES Case w/ Foam Insert for 8 Knives, Silver (909S-080SV-0A0-19327)
- NANUK CASES Case w/ Foam Insert for DJI(TM) Mavic, 920S-080OL-0A0-21172 (920S-080OL-0A0-21172)
- NANUK CASES Yellow Carrying Case, 19.9"L x 16.1"W x 10.1"D, Material: Lightweight NK-7 Polypropylene (933-1004)
- NANUK CASES Hard Protective Case without Foam, Black (962S-000BK-0A0)
- NANUK CASES Case with Foam, Graphite, 904S-010GP-0A0 (904S-010GP-0A0)
- NANUK CASES Case with Foam, Orange, 955S-010OR-0A0 (955S-010OR-0A0)
- NOCO Accessory Kit, For GBX45 (GBC101)
- Nanuk Cases Hard Case Storage