Shop All Hard Case Storage
Nanuk Cases
Black Protective Case, 21.7"L x 16.9"W x 8-1/2"D
Mfr # 940S-020BK-0A0
Zoro # G7730956
product price: $234.95
/ea
Free Shipping & Returns
$234.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Padded Divider
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Depth 8 1/2 in
- Overall Length 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 940S-020BK-0A0
- Zoro # G7730956
- UPC # 666365003850
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | 8 1/2 in |
Overall Length | 23 |
Overall Width | 9 |
Overall Height | 18 |
Inside Depth | 8 in |
Inside Length | 20 in |
Inside Width | 14 in |
Bottom Depth | 5 7/8 in |
Lid Depth | 2 1/8 in |
Padlock Hole Diameter | 5/16 in |
Depth (Top Lid - Bottom) | 2 1/8 in - 5 7/8 in |
Overall Depth9 | Yes |
Overall Length9 | No |
Inside Width Range | 10 to 16 in |
Overall Width22 | Yes |
Inside WxLxD | 14 in x 20 in x 8 in |
Overall WxLxD | 16 7/8 in x 21 3/4 in x 8 1/2 in |
Overall Depth14 | Yes |
Overall Width14 | No |
Overall Depth22 | Yes |
Overall Width9 | No |
Inside Length Range | 12 to 20 in |
Carry-On Size | No |
Overall Length22 | Yes |
Inside Depth Range | 4 to 10 in |
Overall Length14 | No |
Description
Protective Case, Bottom Depth 5 7/8 in, Closure Type Latches; Padlock, Color Black, Handle Style Folding, Includes Foam Insert No, Inside Depth 8 in, Inside Length 20 in, Inside Width 14 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 8 1/2 in, Overall Length 21 3/4 in, Overall Width 16 7/8 in, IP/NEMA Rating IPX7; IP6X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #16 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD16)
- DRILL AMERICA #1-6 Carbon Steel Screw Extractor Set (DEWEZS1-6)
- WERA Insulated Phillips Screwdriver #4 Round (05006158001)
- BON TOOL Bon 22-641 Mag Float, 12" X 3 1/2" Comfort Grip Handle (22-641)
- NANUK CASES Yellow Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-000YL-0A0)
- NANUK CASES Case with Padded Divider, Blue, 920S-020BL-0A0 (920S-020BL-0A0)
- NANUK CASES Case, Black, 909S-000BK-0A0 (909S-000BK-0A0)
- NANUK CASES Case with Foam Insert for 6 Wine Bottles, 938S-080BK-0A0-19365 (938S-080BK-0A0-19365)
- NANUK CASES Yellow Protective Case, 15.8"L x 12.1"W x 6.8"D (915S-000YL-0A0)
- NANUK CASES Graphite Carrying Case, 19.9"L x 16.1"W x 10.1"D, Overall Depth: 10.1" (933-0007)
- NANUK CASES Case with Foam, Graphite, 930S-010GP-0A0 (930S-010GP-0A0)
- Nanuk Cases Hard Case Storage