Shop All Hard Case Storage
Nanuk Cases
Black Protective Case, 18.7"L x 14.8"W x 7"D
Mfr # 925S-010BK-0A0
Zoro # G7730545
original price:
$211.59
10% off
Free Shipping & Returns
$189.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Depth 7 in
- Overall Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 925S-010BK-0A0
- Zoro # G7730545
- UPC # 666365002280
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | 7 in |
Overall Length | 20 |
Overall Width | 8 |
Overall Height | 16 |
Bottom Depth | 4 1/4 in |
Inside Length | 17 in |
Lid Depth | 2 1/8 in |
Inside Width | 11 3/4 in |
Inside Depth | 6 3/8 in |
Overall WxLxD | 14 3/4 in x 18 3/4 in x 7 in |
Overall Depth1 | Yes |
Inside Width Range | 10 to 16 in |
Inside Length Range | 12 to 20 in |
Inside WxLxD | 11 3/4 in x 17 in x 6 3/8 in |
Carry-On Size | No |
Overall Length1 | Yes |
Overall Width1 | No |
Inside Depth Range | 4 to 10 in |
Overall Width2 | Yes |
Depth (Top Lid - Bottom) | 2 1/8 in - 4 1/4 in |
Overall Length2 | No |
Padlock Hole Diameter | 5/16 in |
Overall Width22 | Yes |
Overall Depth22 | Yes |
Overall Length14 | No |
Overall Depth9 | Yes |
Overall Length9 | No |
Overall Width9 | No |
Overall Width14 | No |
Overall Depth14 | Yes |
Overall Length22 | Yes |
Description
Protective Case, Bottom Depth 4 1/4 in, Closure Type Latches; Padlock, Color Black, Foam Design Pick and Pluck, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 6 3/8 in, Inside Length 17 in, Inside Width 11 3/4 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 7 in, Overall Length 18 3/4 in, Overall Width 14 3/4 in, Weight Capacity 53 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Plastic Grip (87 01 150)
- STANLEY Stanley 43-511 Shock-Resistant Magnetic Torpedo Level, 9" (43-511)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.065in (111206500)
- CRESCENT NICHOLSON 12" Half Round Double Cut Smooth File - Boxed (05158N)
- NANUK CASES Black Protective Case, 16.7"L x 13.4"W x 6.8"D (920S-010BK-0A0)
- NANUK CASES Case with Foam, Tan, 910S-010TN-0A0 (910S-010TN-0A0)
- NANUK CASES Yellow Protective Case, 16.7"L x 13.4"W x 6.8"D (920S-020YL-0A0)
- NANUK CASES Case with Foam, Red, 909S-010RD-0A0 (909S-010RD-0A0)
- NANUK CASES Yellow Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-000YL-0A0)
- NANUK CASES Case with Foam, Silver, 920S-010SV-0A0 (920S-010SV-0A0)
- PLATT Black Protective Case, 12"L x 8"W x 3"D (306)
- Nanuk Cases Hard Case Storage