Shop All Hard Case Storage
Nanuk Cases
Black Protective Case, 18.7"L x 14.8"W x 7"D
Mfr # 925S-000BK-0A0
Zoro # G7730484
product price: $162.95
/ea
Free Shipping & Returns
$162.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Depth 7 in
- Overall Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 925S-000BK-0A0
- Zoro # G7730484
- UPC # 666365002075
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | 7 in |
Overall Length | 20 |
Overall Width | 8 |
Overall Height | 16 |
Inside Width | 11 3/4 in |
Inside Length | 17 in |
Lid Depth | 2 1/8 in |
Bottom Depth | 4 1/4 in |
Inside Depth | 6 3/8 in |
Width | 18.7" |
Height | 7 |
Depth | 4.3 |
Length | 18.7 |
Size | Medium |
Padlock Hole Diameter | 5/16 in |
Inside WxLxD | 11 3/4 in x 17 in x 6 3/8 in |
Inside Length Range | 12 to 20 in |
Overall Width9 | No |
Overall Length9 | No |
Carry-On Size | No |
Depth (Top Lid - Bottom) | 2 1/8 in - 4 1/4 in |
Overall Depth14 | Yes |
Overall Length14 | No |
Inside Width Range | 10 to 16 in |
Inside Depth Range | 4 to 10 in |
Overall Depth22 | Yes |
Overall Depth9 | Yes |
Overall WxLxD | 14 3/4 in x 18 3/4 in x 7 in |
Overall Width14 | No |
Overall Length22 | Yes |
Overall Width22 | Yes |
Description
Protective Case, Bottom Depth 4 1/4 in, Closure Type Latches; Padlock, Color Black, Handle Style Folding, Includes Foam Insert No, Inside Depth 6 3/8 in, Inside Length 17 in, Inside Width 11 3/4 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 7 in, Overall Length 18 3/4 in, Overall Width 14 3/4 in, IP/NEMA Rating IPX7; IP6X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Hand, Steel, Zinc, 1/2-13, 2.11, PK2 (54307)
- ROTOZIP Spiral Saw Kit, 120 V (SS355-10)
- KLEIN TOOLS Adjustable Wrench, Extra Capacity 8-Inch (D507-8)
- BON TOOL Bon 82-493 Float Pan Blade, Aluminum, 6 Foot (82-493)
- NANUK CASES Yellow Protective Case, 18.7"L x 14.8"W x 7"D (925S-000YL-0A0)
- NANUK CASES Black Long Case, 55.1"L x 17.3"W x 6.6"D (995-0001)
- NANUK CASES Hard Protective Case without Foam, Black (962S-000BK-0A0)
- NANUK CASES Case with Foam Insert for 5Up, Silver, 933S-080SV-0A0-21021 (933S-080SV-0A0-21021)
- NANUK CASES Case w/ Foam Inse for DJI(TM) Mavic Mini (909S-080TN-0A0-19329)
- NANUK CASES Orange Protective Case, 22"L x 14"W x 9"D (935S-010OR-0A0)
- PELICAN Black Protective Case, 21.9"L x 13.97"W x 7.49"D (015250-0011-110)
- Nanuk Cases Hard Case Storage