Shop All Hard Case Storage
Nanuk Cases
Black Protective Case, 16.7"L x 13.4"W x 6.8"D
Mfr # 920S-020BK-0A0
Zoro # G7730423
product price: $214.95
/ea
Free Shipping & Returns
$214.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Padded Divider
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Depth 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 920S-020BK-0A0
- Zoro # G7730423
- UPC # 666365001818
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | 6 3/4 in |
Overall Length | 18 |
Overall Width | 8 |
Overall Height | 14 |
Inside Length | 15 in |
Bottom Depth | 4 1/8 in |
Inside Depth | 6 1/4 in |
Inside Width | 10 1/2 in |
Lid Depth | 2 1/8 in |
Padlock Hole Diameter | 5/16 in |
Overall Width9 | No |
Overall Length9 | No |
Overall Length14 | No |
Overall Depth22 | Yes |
Inside Depth Range | 4 to 10 in |
Inside Length Range | 12 to 20 in |
Overall WxLxD | 13 3/8 in x 16 3/4 in x 6 3/4 in |
Inside WxLxD | 10 1/2 in x 15 in x 6 1/4 in |
Overall Depth9 | Yes |
Depth (Top Lid - Bottom) | 2 1/8 in - 4 1/8 in |
Carry-On Size | Yes |
Overall Length22 | Yes |
Inside Width Range | 10 to 16 in |
Overall Width14 | Yes |
Overall Depth14 | Yes |
Overall Width22 | Yes |
Description
Protective Case, Bottom Depth 4 1/8 in, Closure Type Latches; Padlock, Color Black, Handle Style Folding, Includes Foam Insert No, Inside Depth 6 1/4 in, Inside Length 15 in, Inside Width 10 1/2 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 6 3/4 in, Overall Length 16 3/4 in, Overall Width 13 3/8 in, IP/NEMA Rating IPX7; IP6X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Impact XPS Metric Impact Socket Set, 8pcs (E-01694)
- SUPERCUT 105.5-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (709698)
- MAKITA 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade, 12", 6TPI, PK25 (723056-A-25)
- BOSCH Brush Set (1607000V61)
- NANUK CASES Graphite Carrying Case, 19.9"L x 16.1"W x 10.1"D, Material: Lightweight NK-7 Polypropylene (933-1007)
- NANUK CASES Black Long Case, 47.1"L x 17.3"W x 6.6"D (990-1001)
- NANUK CASES Black Long Case, 55.1"L x 17.3"W x 6.6"D (995-0001)
- NANUK CASES Case with Lid Organizer Foam, Olive, 935S-050OL-0A0 (935S-050OL-0A0)
- NANUK CASES Case with Foam, Black, 968S-010BK-0A0 (968S-010BK-0A0)
- NANUK CASES Black Protective Case, 22-7/8"L x 18-3/8"W x 11-3/4"D (950S-010BK-0A0)
- PELICAN Black Protective Case, 16.8"L x 13.23"W x 4.47"D (1470-001-110)
- Nanuk Cases Hard Case Storage