Shop All Hard Case Storage
Nanuk Cases
Black Protective Case, 14.3"L x 11.1"W x 4.7"D
Mfr # 910S-000BK-0A0
Zoro # G7782677
product price: $75.95
/ea
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Depth 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 910S-000BK-0A0
- Zoro # G7782677
- UPC # 666365009876
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | 4 3/4 in |
Overall Length | 15 |
Overall Width | 5 |
Overall Height | 12 |
Bottom Depth | 2 3/4 in |
Inside Depth | 4 1/8 in |
Inside Length | 13 1/4 in |
Lid Depth | 1 1/4 in |
Inside Width | 13 1/4 in |
Padlock Hole Diameter | 5/16 in |
Overall Width9 | No |
Inside Depth Range | 4 to 10 in |
Overall Depth14 | Yes |
Overall Width22 | Yes |
Overall Width14 | Yes |
Inside Length Range | 12 to 20 in |
Overall Length22 | Yes |
Overall WxLxD | 11 1/8 in x 14 1/4 in x 4 3/4 in |
Overall Length9 | No |
Inside Width Range | 10 to 16 in |
Overall Length14 | No |
Inside WxLxD | 13 1/4 in x 13 1/4 in x 4 1/8 in |
Overall Depth22 | Yes |
Depth (Top Lid - Bottom) | 1 1/4 in - 2 3/4 in |
Overall Depth9 | Yes |
Carry-On Size | Yes |
Description
Protective Case, Bottom Depth 2 3/4 in, Closure Type Latches; Padlock, Color Black, Handle Style Folding, Includes Foam Insert No, Inside Depth 4 1/8 in, Inside Length 13 1/4 in, Inside Width 13 1/4 in, Lid Depth 1 1/4 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 4 3/4 in, Overall Length 14 1/4 in, Overall Width 11 1/8 in, IP/NEMA Rating IPX7; IP6X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 3/8" Triple Square SAE Socket, 12 Points (53YV23)
- GREENLEE Greenlee® 841AH Hand Bender w/ Handle - 3/4" (841AH)
- GERBER Folding Knife, Serrated, Blunt Tip Blade (06971)
- HYDE Fiberglass Joint Tape, 1-7/8"x300 ft. (09065)
- NANUK CASES Case with Lid Organizer Divider, Blue, 935S-060BL-0A0 (935S-060BL-0A0)
- NANUK CASES Case, Red, 903S-000RD-0A0 (903S-000RD-0A0)
- NANUK CASES Case with Foam Insert for 15Up, Olive, 950S-080OL-0A0-17085 (950S-080OL-0A0-17085)
- NANUK CASES Orange Protective Case, 22"L x 14"W x 9"D (935S-010OR-0A0)
- NANUK CASES Orange Protective Case, 10.2"L x 7.9"W x 4-1/2"D (904S-010OR-0A0)
- NANUK CASES Black Protective Case, 9.1"L x 6.8"W x 3.8"D (903S-010BK-0A0)
- SKB Olive Drab Green Protective Case, 16.24"L x 12.94"W x 6.78"D (3I-1510-6M-E)
- Nanuk Cases Hard Case Storage