Shop All Hard Case Storage
Nanuk Cases
Black Protective Case, 12-1/2"L x 10.1"W x 6"D
Mfr # 905S-020BK-0A0
Zoro # G7730073
Free Shipping & Returns
$102.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Padded divider
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Depth 6 in
- Overall Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 905S-020BK-0A0
- Zoro # G7730073
- UPC # 666365000453
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | 6 in |
Overall Length | 13 |
Overall Width | 7 |
Overall Height | 11 |
Inside Depth | 5 1/2 in |
Bottom Depth | 4 1/8 in |
Lid Depth | 1 3/8 in |
Inside Width | 7 3/8 in |
Inside Length | 9 3/8 in |
Width | 12.5" |
Depth | 4.1 |
Height | 6 |
Length | 12.5 |
Size | Small |
Padlock Hole Diameter | 5/16 in |
Inside WxLxD | 7 3/8 in x 9 3/8 in x 5 1/2 in |
Overall Depth9 | Yes |
Overall Length14 | Yes |
Overall WxLxD | 10 1/8 in x 12 1/2 in x 6 in |
Overall Width14 | Yes |
Inside Depth Range | 4 to 10 in |
Depth (Top Lid - Bottom) | 1 3/8 in - 4 1/8 in |
Carry-On Size | Yes |
Inside Length Range | Shorter than 12 in |
Overall Depth14 | Yes |
Overall Width9 | No |
Inside Width Range | Narrower than 10 in |
Overall Length22 | Yes |
Overall Depth22 | Yes |
Overall Width22 | Yes |
Overall Length9 | No |
Description
Protective Case, Bottom Depth 4 1/8 in, Closure Type Latches; Padlock, Color Black, Handle Style Folding, Includes Foam Insert No, Inside Depth 5 1/2 in, Inside Length 9 3/8 in, Inside Width 7 3/8 in, Lid Depth 1 3/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 6 in, Overall Length 12 1/2 in, Overall Width 10 1/8 in, IP/NEMA Rating IPX7; IP6X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Corner Radius Carbide End Mills (VGM5-0033)
- LENOX Band Saw Blade, 14 ft. 10 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (85768D2B144520)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UP016-IC)
- TOOLPRO Replacement Cable for TP88200 Drywall Panel Lift (TP88214)
- NANUK CASES Case with Lid Organizer Divider, Olive, 935S-060OL-0A0 (935S-060OL-0A0)
- NANUK CASES Case with Foam Sennheiser(TM) AVX, Lime, 904S-080LI-0A0-19128 (904S-080LI-0A0-19128)
- NANUK CASES Case, Tan, 910S-000TN-0A0 (910S-000TN-0A0)
- NANUK CASES Orange Protective Case, 16.7"L x 13.4"W x 6.8"D (920S-020OR-0A0)
- NANUK CASES Case with Padded Divider, Black, 965S-020BK-0A0 (965S-020BK-0A0)
- NANUK CASES Case with Foam, Yellow, 920S-080YL-0A0-19135 (920S-080YL-0A0-19135)
- PELICAN Desert Tan Protective Case, 31.59"L x 20.47"W x 12.45"D (1650)
- Nanuk Cases Hard Case Storage