Shop All Hard Case Storage
Nanuk Cases
Black Micro Case, 5.9"L x 4.3"W x 1.7"D
Mfr # 310-0001
Zoro # G5442355
product price: $25.95
/pk 10, $2.59/ea
Sold in multiples of 10 for $259.50
$259.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Smartstrap
- Material Polycarbonate + ABS
- Features PowerClaw latching system, Protective Web, Smart Strap, Water Resistance IP65 Rated, Rubberized Interior
- Overall Depth 1.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 310-0001
- Zoro # G5442355
- UPC # 666365013606
- Country of Origin China
- Category Hard Case Storage
Dimensions
Overall Depth | 1.7" |
Overall Length | 5.9" |
Overall Width | 4.3" |
Depth | 0.9 |
Width | 4.3" |
Height | 1.7 |
Length | 5.9 |
Size | Nano |
Details
Color | Black |
Includes | Smartstrap |
Material | Polycarbonate + ABS |
Features | PowerClaw latching system, Protective Web, Smart Strap, Water Resistance IP65 Rated, Rubberized Interior |
Water and Air Tight O-Ring | IP65 |
Item | Micro Case |
Case Type | Micro Case |
Weight | 0.4 |
Handle Style - Protective Cases | Belt Loop, Carrying Strap |
Application | Firelighter, Smartphone, Cigar, Key, Accessories, Credit Card, Wallet, Memory Card |
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Ratchet Adapter, Chrome (J5447)
- IDEAL Spiral Step Bit 4 Pc Kit (36-700)
- WILTON C-Clamp, 4", Iron, Heavy Duty, 1535 lb. (144C)
- MILWAUKEE TOOL M12™ AIRSNAKE™ Drain Clean Air Gun Kit w M12™ XC REDLITHIUM™ Battery (2572B-21, 48-11-2402)
- NANUK CASES Case, Tan, 910S-000TN-0A0 (910S-000TN-0A0)
- NANUK CASES Case with Padded Divider, Blue, 920S-020BL-0A0 (920S-020BL-0A0)
- NANUK CASES Case with Lid Organizer Divider, Black, 933S-060BK-0A0 (933S-060BK-0A0)
- NANUK CASES Case with Foam Insert for RTK Matr, 995S-081OL-0A0-19049 (995S-081OL-0A0-19049)
- NANUK CASES Case with Foam, Yellow, 920S-080YL-0A0-19135 (920S-080YL-0A0-19135)
- NANUK CASES Purple Micro Case, 6.3"L x 4.7"W x 2.2"D (320-0013)
- NANUK CASES Orange Protective Case, 10.2"L x 7.9"W x 4-1/2"D (904S-010OR-0A0)
- Nanuk Cases Hard Case Storage