Shop All Hard Case Storage
Nanuk Cases
Black Long Case, 55.1"L x 17.3"W x 6.6"D, Overall Width: 17.3"
Mfr # 995-1001
Zoro # G5441600
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Foam, TSA Latches
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Depth 6.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 995-1001
- Zoro # G5441600
- UPC # 666365015334
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | 6.6" |
Overall Length | 56 |
Overall Width | 8 |
Overall Height | 19 |
Width | 17.3" |
Height | 6.6 |
Inside Width | 14.50", 6" |
Inside Length | 52" |
Size | Long |
Length | 55.1 |
Description
Extreme Protective Case W/Foam,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARSENAL BY ERGODYNE Topped Parts Pouch, Tarpaulin, Orange, Waterproof Tarpaulin (5538)
- STANLEY DeWalt ToughSeries 25 ft. L X 1.25 in. W Tape Measure 1 pk (DWHT36925S)
- EKLIND Screwdriver, Ball End, 5 1/2" L (91604)
- TEKTON Impact Adapter/Reducer Set, 4-Piece (1/4, 3/8, 1/2 in.) (SIA99025)
- NANUK CASES Black Long Case, 47.1"L x 17.3"W x 6.6"D (990-0001)
- NANUK CASES Black Protective Case, 15.8"L x 12.1"W x 6.8"D (915S-010BK-0A0)
- NANUK CASES Yellow Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-010YL-0A0)
- NANUK CASES Padded Divider for 918 Nanuk Case (918-DIVI)
- NANUK CASES Case 975, Standard with Foam, Black (975S-010BK-0A0)
- NANUK CASES Case, Blue, 903S-000BL-0A0 (903S-000BL-0A0)
- RIDGID Case, Rp330 Carrying (27933)
- Nanuk Cases Hard Case Storage