Shop All Hard Case Storage
Nanuk Cases
Black Long Case, 55.1"L x 17.3"W x 6.6"D
Mfr # 995-0001
Zoro # G5441637
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features TSA Power Claw Latches, Waterproof Cases, Impact Resistant, Spring Loaded Handles, Reinforced Metal Padlock Holes, Tie Down Eyelets, Polyurethane Wheels
- Overall Depth 6.6"
- Overall Length 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 995-0001
- Zoro # G5441637
- UPC # 666365015273
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | 6.6" |
Overall Length | 56 |
Overall Width | 8 |
Overall Height | 19 |
Details
Color | Black |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | TSA Power Claw Latches, Waterproof Cases, Impact Resistant, Spring Loaded Handles, Reinforced Metal Padlock Holes, Tie Down Eyelets, Polyurethane Wheels |
Water and Air Tight O-Ring | IP67 |
Handle Style | 2 Spring Loaded Handles |
Item | Long Case |
Case Type | Long Case |
Description
Extreme Protective Case,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 678 N Max, M6, Tapered profile w external threads (K0575.02501755)
- KO-KEN Bit PH2 150mm 1/4 Hex Drive (121P.150-2)
- URREA Convertabl 0° angle convertibl retain ring plier .090 (377)
- DEWALT Drill Bits, 1/4" Hex (DWA5032)
- NANUK CASES Black Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-020BK-0A0)
- NANUK CASES Olive Long Case, 47.1"L x 17.3"W x 6.6"D, Material: Lightweight NK-7 Polypropylene (990-0006)
- NANUK CASES Case with Foam, Olive, 985S-081OL-0A0-18249 (985S-081OL-0A0-18249)
- NANUK CASES Case with Foam, Black, 909S-010BK-0A0 (909S-010BK-0A0)
- NANUK CASES Foam Insert, 15"L x 10"W x Lid Tray: 1-3/4", Base Tray: 5-7/8"D (918-FOAM)
- NANUK CASES Case with Foam Insert for 5Up, Silver, 933S-080SV-0A0-21021 (933S-080SV-0A0-21021)
- NANUK CASES Case with Foam Insert for 28 Knives, Red, 915S-080RD-0A0-21053 (915S-080RD-0A0-21053)
- Nanuk Cases Hard Case Storage